Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 8mm

  • Mfr # SF4816IN

  • Zoro # G3103138


product price: $8.75
/ea

Key Features

Heat Treatment
Through Hardened
Overall Length
1 in
Size- Decimal
8.00mm (0.3150)
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4816IN
Zoro #
G3103138
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 in
Size- Decimal
8.00mm (0.3150)
Inside Dia.
8.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Drill Size
8.00 mm
Size - Decimal
#55 - 0.0520

Details

Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3150
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.