Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 8mm

  • Mfr # SF4848IN

  • Zoro # G6272691


product price: $38.59
/ea

Key Features

Drill Size
8.00 mm
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
8.00 mm
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4848IN
Zoro #
G6272691
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
8.00 mm
Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
Size- Decimal
8.00mm (0.3150)
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
31/64 in - 0.4844

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Decimal Equivalent
0.3150
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.