Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/16 In

  • Mfr # SF4834LX

  • Zoro # G6272244


product price: $15.19
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Size
9/16 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4834LX
Zoro #
G6272244
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
2 1/8 in
Head Thickness
1/4"
Head Dia.
1 3/64 in
Inside Dia.
9/16 in
Size- Decimal
9/16" (0.5625)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Size - Decimal
10.00mm - 0.3937

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.5625
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.