Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9/16 In

  • Mfr # SF6428LX

  • Zoro # G9736386


product price: $14.19
/ea

Key Features

Measurement System
Fractional Inch
Inside Dia.
9/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6428LX
Zoro #
G9736386
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
9/16 in
Size- Decimal
9/16" (0.5625)
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Size - Decimal
57/64 in - 0.8906

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.5625
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.