Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/16 In

  • Mfr # SFT566LX

  • Zoro # G3055495


product price: $9.69
/ea

Key Features

Drill Size
9/16 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT566LX
Zoro #
G3055495
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Size- Decimal
9/16" (0.5625)
Head Thickness
3/8"
Outside Dia.
7/8 in
Head Dia.
1 1/4 in
Inside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
9/64 in - 0.1406

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.