Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9/16 In

  • Mfr # SFT568LX

  • Zoro # G3055440


product price: $9.69
/ea

Key Features

Head Thickness
3/8"
Size- Decimal
9/16" (0.5625)
Finish
High Speed Steel
Drill Size
9/16 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT568LX
Zoro #
G3055440
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Size- Decimal
9/16" (0.5625)
Drill Size
9/16 in
Outside Dia.
7/8 in
Inside Dia.
9/16 in
Head Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Size - Decimal
9/64 in - 0.1406

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Decimal Equivalent
0.5625
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.