Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9.2mm

  • Mfr # SF4816JK

  • Zoro # G3102961


product price: $10.35
/ea

Key Features

Head Material
High Speed Steel
Material
52100 Thru Hardened
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4816JK
Zoro #
G3102961
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Drill Size
9.20 mm
Head Thickness
1/4"
Inside Dia.
9.20 mm
Size - Decimal
#55 - 0.0520

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Decimal Equivalent
0.3622
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 9.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.