Drill Bushing, Type SF, Drill Size 9/32 In
Mfr # SF3212HX
Zoro # G3059780
product price: $8.89
/eaKey Features
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Material
52100 Thru Hardened
Drill Size
9/32 in
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3212HX
Zoro #
G3059780
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
9/32 in
Size- Decimal
9/32" (0.2812)
Head Thickness
1/4"
Outside Dia.
1/2 in
Inside Dia.
9/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Overall Length
3/4 in
Size - Decimal
9/32" - 0.2812
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.