Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9/32 In

  • Mfr # SF3234HX

  • Zoro # G6270905


product price: $25.19
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/32 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234HX
Zoro #
G6270905
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/32 in
Overall Length
2 1/8 in
Inside Dia.
9/32 in
Size- Decimal
9/32" (0.2812)
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size - Decimal
1/16 in - 0.0625

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2812
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.