Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/32 In

  • Mfr # SF4816HX

  • Zoro # G3103226


product price: $10.35
/ea

Key Features

Outside Dia.
3/4 in
Head Thickness
1/4"
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4816HX
Zoro #
G3103226
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3/4 in
Head Thickness
1/4"
Overall Length
1 in
Head Dia.
1 3/64 in
Drill Size
9/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
9/32" (0.2812)
Inside Dia.
9/32 in
Size - Decimal
#54 - 0.0550

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2812
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.