Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/32 In

  • Mfr # SF4834HX

  • Zoro # G6271693


product price: $15.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Thickness
1/4"
Drill Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4834HX
Zoro #
G6271693
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
9/32 in
Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
9/32" (0.2812)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/32 in
Outside Dia.
3/4 in
Overall Length
2 1/8 in
Size - Decimal
1/4 in - 0.2500

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.2812
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.