Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SF2022EG

  • Zoro # G6269837


product price: $19.49
/ea

Key Features

Bushing Head Type
Headed
Drill Size
9/64 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
1/4"
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022EG
Zoro #
G6269837
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/64 in
Head Thickness
1/4"
Overall Length
1 3/8 in
Size- Decimal
9/64" (0.1406)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Inside Dia.
9/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Size - Decimal
K - 0.2810

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.1406
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.