Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SF326EG

  • Zoro # G1833749


product price: $8.95
/ea

Key Features

Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
9/64" (0.1406)
Hardness
Rc 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326EG
Zoro #
G1833749
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
9/64" (0.1406)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/64 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Inside Dia.
9/64 in
Size - Decimal
1/32 in - 0.0312

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1406
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.