Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SF328EG

  • Zoro # G3070229


product price: $9.69
/ea

Key Features

Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
9/64" (0.1406)
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EG
Zoro #
G3070229
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
9/64" (0.1406)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Drill Size
9/64 in
Inside Dia.
9/64 in
Head Thickness
1/4"
Overall Length
1/2 in
Size - Decimal
3/8 in - 0.3750

Details

Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Decimal Equivalent
0.1406
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.