Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SFT165EG

  • Zoro # G3064218


product price: $9.89
/ea

Key Features

Drill Size
9/64 in
Bushing Type
Slip Fixed Renewable Combination
Overall Length
5/16 in
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165EG
Zoro #
G3064218
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/64 in
Overall Length
5/16 in
Inside Dia.
9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Outside Dia.
1/4 in
Head Dia.
7/16 in
Size- Decimal
9/64" (0.1406)
Size - Decimal
9/64" - 0.1406

Details

Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1406
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.