Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SFT2010EG

  • Zoro # G1985807


product price: $11.19
/ea

Key Features

Size- Decimal
9/64" (0.1406)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2010EG
Zoro #
G1985807
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
9/64" (0.1406)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Inside Dia.
9/64 in
Drill Size
9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Overall Length
5/8 in
Head Dia.
9/16 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Fractional

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.