Zoro Homepage

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SFT204EG

  • Zoro # G3057890


product price: $10.15
/ea

Key Features

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT204EG
Zoro #
G3057890
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
9/16 in
Size- Decimal
9/64" (0.1406)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/4 in
Drill Size
9/64 in
Inside Dia.
9/64 in
Outside Dia.
5/16 in
Size - Decimal
9/64" - 0.1406

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.