Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 9/64 In

  • Mfr # SFT206EG

  • Zoro # G3057769


product price: $9.89
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Outside Dia.
5/16 in
Inside Dia.
9/64 in
Overall Length
3/8 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT206EG
Zoro #
G3057769
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Inside Dia.
9/64 in
Overall Length
3/8 in
Head Dia.
9/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Size- Decimal
9/64" (0.1406)
Size - Decimal
8.50mm - 0.3346

Details

Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1406
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.