Zoro Homepage

Drill Bushing, Type SF, Drill Size A

  • Mfr # SF3216GW

  • Zoro # G3058907


product price: $10.15
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
51/64 in
Overall Length
1 in
Drill Size
A
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216GW
Zoro #
G3058907
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Overall Length
1 in
Drill Size
A
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
A (0.2340)
Inside Dia.
A
Head Thickness
1/4"
Size - Decimal
7/16 in - 0.4375
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.2340
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Letter
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.