Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size A

  • Mfr # SFT2812GW

  • Zoro # G3093995


product price: $8.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2812GW
Zoro #
G3093995
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
A (0.2340)
Drill Size
A
Head Dia.
5/8 in
Inside Dia.
A
Outside Dia.
7/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#26 - 0.1470

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2340
Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.