Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size A

  • Mfr # SFT284GW

  • Zoro # G3082941


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Overall Length
1/4 in
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
A (0.2340)
Inside Dia.
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT284GW
Zoro #
G3082941
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Size- Decimal
A (0.2340)
Inside Dia.
A
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
A
Head Dia.
5/8 in
Outside Dia.
7/16 in
Size - Decimal
1-1/64 in - 1.0156

Details

Decimal Equivalent
0.2340
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.