Zoro Homepage

Drill Bushing, Type SF, Drill Size A

  • Mfr # SFT286GW

  • Zoro # G3082628


product price: $8.15
/ea

Key Features

Outside Dia.
7/16 in
Head Thickness
1/4"
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286GW
Zoro #
G3082628
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Size- Decimal
A (0.2340)
Overall Length
3/8 in
Inside Dia.
A
Drill Size
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/8 in - 1.1250

Details

Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Decimal Equivalent
0.2340
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.