Zoro Homepage

Drill Bushing, Type SF, Drill Size B

  • Mfr # SF3216GZ

  • Zoro # G3058870


product price: $9.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
B (0.2380)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216GZ
Zoro #
G3058870
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
B (0.2380)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
B
Head Thickness
1/4"
Drill Size
B
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Overall Length
1 in
Head Dia.
51/64 in
Size - Decimal
7/16 in - 0.4375

Details

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2380
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.