Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size B

  • Mfr # SF3222GZ

  • Zoro # G9743693


product price: $11.59
/ea

Key Features

Size- Decimal
B (0.2380)
Hardness
Rc 62-64
Head Thickness
1/4"
Material - Machining
High Speed Steel
Inside Dia.
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3222GZ
Zoro #
G9743693
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
B (0.2380)
Head Thickness
1/4"
Inside Dia.
B
Drill Size
B
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#48 - 0.0760

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Bushing Head Type
Headed
Decimal Equivalent
0.2380
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.