Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size B

  • Mfr # SFT2812GZ

  • Zoro # G3093940


product price: $8.69
/ea

Key Features

Hardness
Rc 62-64
Drill Size
B
Head Dia.
5/8 in
Bushing Head Type
Headed
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2812GZ
Zoro #
G3093940
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
B
Head Dia.
5/8 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Overall Length
3/4 in
Size- Decimal
B (0.2380)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
B
Size - Decimal
#26 - 0.1470

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2380
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.