Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size B

  • Mfr # SFT2816GZ

  • Zoro # G3083300


product price: $10.25
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2816GZ
Zoro #
G3083300
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Head Dia.
5/8 in
Drill Size
B
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
B
Size- Decimal
B (0.2380)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia.
7/16 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.2380
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.