Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size B

  • Mfr # SFT284GZ

  • Zoro # G3082871


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Overall Length
1/4 in
Measurement System
Letter
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT284GZ
Zoro #
G3082871
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Head Thickness
1/4"
Inside Dia.
B
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
B (0.2380)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Drill Size
B
Outside Dia.
7/16 in
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Measurement System
Letter
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Decimal Equivalent
0.2380
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.