Zoro Homepage

Drill Bushing, Type SF, Drill Size B

  • Mfr # SFT286GZ

  • Zoro # G3082591


product price: $8.15
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
B (0.2380)
Rockwell Hardness
RC 62-64
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286GZ
Zoro #
G3082591
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
B (0.2380)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Outside Dia.
7/16 in
Inside Dia.
B
Overall Length
3/8 in
Drill Size
B
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2380
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.