Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size C

  • Mfr # SFT2810HB

  • Zoro # G3094266


product price: $8.95
/ea

Key Features

Inside Dia.
C
Hardness
Rc 62-64
Overall Length
5/8 in
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2810HB
Zoro #
G3094266
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
C
Overall Length
5/8 in
Drill Size
C
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Outside Dia.
7/16 in
Head Thickness
1/4"
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#26 - 0.1470

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Decimal Equivalent
0.2420
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.