Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size D

  • Mfr # SFT2810HD

  • Zoro # G3094257


product price: $8.95
/ea

Key Features

Inside Dia.
D
Head Dia.
5/8 in
Heat Treatment
Through Hardened
Head Thickness
1/4"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2810HD
Zoro #
G3094257
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
D
Head Dia.
5/8 in
Head Thickness
1/4"
Outside Dia.
7/16 in
Overall Length
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
D (0.2460)
Drill Size
D
Size - Decimal
#26 - 0.1470

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2460
Measurement System
Letter
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.