Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size D

  • Mfr # SFT288HD

  • Zoro # G3082101


product price: $8.95
/ea

Key Features

Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288HD
Zoro #
G3082101
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Inside Dia.
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
D (0.2460)
Outside Dia.
7/16 in
Drill Size
D
Overall Length
1/2 in
Size - Decimal
1-11/32 in - 1.3438

Details

Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2460
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.