Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size F

  • Mfr # SF328HJ

  • Zoro # G3048967


product price: $11.55
/ea

Key Features

Size- Decimal
F (0.2570)
Head Thickness
1/4"
Overall Length
1/2 in
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328HJ
Zoro #
G3048967
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
F (0.2570)
Head Thickness
1/4"
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
F
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
F
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Letter
Decimal Equivalent
0.2570
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.