Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size F

  • Mfr # SFT2816HJ

  • Zoro # G3083136


product price: $10.25
/ea

Key Features

Head Material
High Speed Steel
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2816HJ
Zoro #
G3083136
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
F
Outside Dia.
7/16 in
Overall Length
1 in
Size- Decimal
F (0.2570)
Inside Dia.
F
Size - Decimal
1-1/64 in - 1.0156

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.2570
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Letter
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.