Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size F

  • Mfr # SFT285HJ

  • Zoro # G3082759


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
F
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT285HJ
Zoro #
G3082759
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
F
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Head Thickness
1/4"
Head Dia.
5/8 in
Size- Decimal
F (0.2570)
Overall Length
5/16 in
Inside Dia.
F
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.2570
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.