Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size F

  • Mfr # SFT286HJ

  • Zoro # G3082235


product price: $8.15
/ea

Key Features

Head Dia.
5/8 in
Measurement System
Letter
Bushing Head Type
Headed
Overall Length
3/8 in
Size- Decimal
F (0.2570)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HJ
Zoro #
G3082235
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Overall Length
3/8 in
Size- Decimal
F (0.2570)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Inside Dia.
F
Outside Dia.
7/16 in
Drill Size
F
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
1-11/16 in - 1.6875
Drill Bit Dimension Type
Wire

Details

Measurement System
Letter
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.2570
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.