Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size F

  • Mfr # SFT288HJ

  • Zoro # G1833487


product price: $8.95
/ea

Key Features

Drill Size
F
Head Dia.
5/8 in
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288HJ
Zoro #
G1833487
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
F
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Outside Dia.
7/16 in
Size- Decimal
F (0.2570)
Size - Decimal
1-11/32 in - 1.3438

Details

Decimal Equivalent
0.2570
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Letter
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.