Zoro Homepage

Drill Bushing, Type SF, Drill Size G

  • Mfr # SFT286HL

  • Zoro # G3082226


product price: $8.15
/ea

Key Features

Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
G
Finish
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HL
Zoro #
G3082226
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
G
Overall Length
3/8 in
Outside Dia.
7/16 in
Size- Decimal
G (0.2610)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Drill Size
G
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size - Decimal
1-11/16 in - 1.6875

Details

Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.2610
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.