Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size G

  • Mfr # SFT288HL

  • Zoro # G3082040


product price: $8.95
/ea

Key Features

Drill Size
G
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
1/4"
Head Dia.
5/8 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288HL
Zoro #
G3082040
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
G
Head Thickness
1/4"
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
G (0.2610)
Outside Dia.
7/16 in
Overall Length
1/2 in
Inside Dia.
G
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-11/64 in - 1.1719

Details

Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2610
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Measurement System
Letter
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.