Zoro Homepage

Drill Bushing, Type SF, Drill Size H

  • Mfr # SFT2816HP

  • Zoro # G3083090


product price: $10.25
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Head Dia.
5/8 in
Bushing Head Type
Headed
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2816HP
Zoro #
G3083090
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Inside Dia.
H
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Drill Size
H
Size- Decimal
H (0.2660)
Outside Dia.
7/16 in
Overall Length
1 in
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.2660
Material - Machining
High Speed Steel
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.