Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size I

  • Mfr # SF3234HS

  • Zoro # G6270871


product price: $25.19
/ea

Key Features

Head Thickness
1/4"
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234HS
Zoro #
G6270871
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Overall Length
2 1/8 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
I
Size- Decimal
I (0.2720)
Drill Size
I
Size - Decimal
1/16 in - 0.0625

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2720
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.