Zoro Homepage

Drill Bushing, Type SF, Drill Size I

  • Mfr # SFT288HS

  • Zoro # G3082016


product price: $8.95
/ea

Key Features

Measurement System
Letter
Size- Decimal
I (0.2720)
Material - Machining
High Speed Steel
Outside Dia.
7/16 in
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT288HS
Zoro #
G3082016
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
I (0.2720)
Outside Dia.
7/16 in
Head Dia.
5/8 in
Overall Length
1/2 in
Drill Size
I
Inside Dia.
I
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size - Decimal
1-11/64 in - 1.1719
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.