Drill Bushing, Type SF, Drill Size J
Mfr # SFT285HU
Zoro # G3082670
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Head Dia.
5/8 in
Drill Size
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT285HU
Zoro #
G3082670
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Drill Size
J
Size- Decimal
J (0.2770)
Inside Dia.
J
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Outside Dia.
7/16 in
Head Thickness
1/4"
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.