Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size K

  • Mfr # SF3234HW

  • Zoro # G6270896


product price: $25.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Head Material
High Speed Steel
Size- Decimal
K (0.2810)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234HW
Zoro #
G6270896
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size- Decimal
K (0.2810)
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
K
Outside Dia.
1/2 in
Head Dia.
51/64 in
Drill Size
K
Size - Decimal
1/16 in - 0.0625

Details

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Letter
Decimal Equivalent
0.2810
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.