Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size K

  • Mfr # SF325HW

  • Zoro # G3085306


product price: $8.75
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Drill Size
K
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
K (0.2810)
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325HW
Zoro #
G3085306
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
K
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
K (0.2810)
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Inside Dia.
K
Overall Length
5/16 in
Outside Dia.
1/2 in
Size - Decimal
1/2 in - 0.5000

Details

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.2810
Measurement System
Letter
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.