Zoro Homepage

Drill Bushing, Type SF, Drill Size K

  • Mfr # SF328HW

  • Zoro # G3048818


product price: $8.19
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Thickness
1/4"
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328HW
Zoro #
G3048818
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Size- Decimal
K (0.2810)
Inside Dia.
K
Head Dia.
51/64 in
Drill Size
K
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
V - 0.3770

Details

Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2810
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.