Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size K

  • Mfr # SFT2810HW

  • Zoro # G3094065


product price: $8.95
/ea

Key Features

Head Dia.
5/8 in
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2810HW
Zoro #
G3094065
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
K
Overall Length
5/8 in
Size- Decimal
K (0.2810)
Head Thickness
1/4"
Inside Dia.
K
Size - Decimal
#26 - 0.1470

Details

Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2810
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Letter
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.