Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size L

  • Mfr # SF3234IB

  • Zoro # G6270914


product price: $25.19
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234IB
Zoro #
G6270914
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
L (0.2900)
Head Dia.
51/64 in
Inside Dia.
L
Overall Length
2 1/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Drill Size
L
Size - Decimal
1/16 in - 0.0625

Details

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Decimal Equivalent
0.2900
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.