Zoro Homepage

Drill Bushing, Type SF, Drill Size L

  • Mfr # SF328IB

  • Zoro # G3048781


product price: $8.35
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headed
Drill Size
L
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IB
Zoro #
G3048781
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
L
Head Dia.
51/64 in
Overall Length
1/2 in
Inside Dia.
L
Head Thickness
1/4"
Outside Dia.
1/2 in
Size- Decimal
L (0.2900)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
V - 0.3770

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.2900
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Measurement System
Letter
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.