Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size L

  • Mfr # SFT285IB

  • Zoro # G3082637


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Drill Size
L
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
L (0.2900)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT285IB
Zoro #
G3082637
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
L
Size- Decimal
L (0.2900)
Head Thickness
1/4"
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
L
Outside Dia.
7/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/8 in
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2900
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Measurement System
Letter
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.