Zoro Homepage

Drill Bushing, Type SF, Drill Size M

  • Mfr # SF3216ID

  • Zoro # G3058566


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Overall Length
1 in
Drill Size
M
Inside Dia.
M
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216ID
Zoro #
G3058566
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
M
Inside Dia.
M
Head Thickness
1/4"
Size- Decimal
M (0.2950)
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Size - Decimal
7/32 in - 0.2188

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.2950
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.